Polaris Multi-Tap Connector, 5 Port

  • Mfr # IPLD500-5C

  • Zoro # G5805389


product price:  $161.69
/ea
Sold in multiples of 2 for $323.38
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
500 kcmil
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLD500-5C
Zoro #
G5805389
UPC #
662381996749
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
Hex Size
5/16 in
Length
6.38 in
Overall Length
6.38 in
Width
2.83 in
Max. Conductor Size
500 kcmil
Min. Conductor Size
4 AWG
Stud Size
5/16 in
Length (Straight Wireway)
6.38 in
For Stranded Copper Wire Size - Minimum
4 AWG
For Stranded Copper Wire Size - Maximum
500 kcmil
Strip Length
1 3/4 in
Overall Width
2.83 in
Conductor Al Size Range
500 MCM-4 AWG
Conductor Cu Size Range
500 MCM-4 AWG
Min. Single Wire Size
4 AWG
Hex Wrench Size
5/16
Max. Single Wire Size
500 kcmil
Minimum Run Wire Size
4 AWG
Maximum Single Wire Size
500 kcmil
For Minimum Wire Size - Stranded
4 AWG
Minimum Wire Size
4 AWG
Maximum Wire Size
500 kcmil
Maximum Run Wire Size
500 kcmil
Minimum Single Wire Size
4 AWG
For Minimum Wire Size - Solid
4 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
5
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
450 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Max. Voltage
600V AC/DC
No. of Ports
5
Screw Material
Aluminum
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Minimum Operating Temperature
-49 Degrees F
Maximum Voltage
600 V
RoHS Compliant
Yes
Compatible with Product Type
Copper and Aluminum Conductors
Tap Shape
Z
Material
Plastisol
Temp Rating
90C, AL9CU
Application
Wire Termination; Dry Locations
Al Conductor Max Amp
631
Certifications
cULus
Max Torque
450
Assortment
Clear Coated Pre-Insulated Connectors
Wire Cable Class
Class B, Class C
Max. Temp.
90°C
Conductors Count
5
Env Temp
Cold Temperature rated to -45C
Ul Standard
UL 486A/B
Cu Conductor Max Amp
806
Conductor Type
Copper, Aluminum
Ul File No
E186991
Maximum Conductors
5

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 5, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.