Polaris Multi-Tap Connector, Insulated

  • Mfr # IT-350CB

  • Zoro # G5805608


product price:  $81.72
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
350 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-350CB
Zoro #
G5805608
UPC #
662381369123
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
Hex Size
5/16 in
Min. Single Wire Size
6 AWG
Max. Single Wire Size
350 kcmil
Height
2.7 in
Length
2.47 in
Overall Length
2.47 in
Width
2.5 in
Stud Size
5/16 in
Min. Conductor Size
6 AWG
Max. Conductor Size
350 kcmil
Length (Straight Wireway)
2.47 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Overall Width
2.5 in
Strip Length
1 1/2 in
For Stranded Copper Wire Size - Minimum
6 AWG
Hex Wrench Size
5/16
Conductor Cu Size Range
350 MCM – 10 AWG
Conductor Al Size Range
350 MCM – 10 AWG
Minimum Wire Size
6 AWG
Maximum Single Wire Size
350 kcmil
Minimum Tap Wire Size
6 AWG
For Minimum Wire Size - Stranded
6 AWG
Minimum Run Wire Size
6 AWG
Maximum Run Wire Size
350 kcmil
For Maximum Wire Size - Stranded
350 kcmil
Minimum Single Wire Size
6 AWG
Maximum Tap Wire Size
350 kcmil
Maximum Wire Size
350 kcmil

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
400 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Application
Splice
Max. Voltage
600V AC/DC
Wire Type
Copper/Aluminum
Max. Temp.
90°C
Material
Aluminum
Type
Double-Sided Entry
Series
IT
No. of Ports
2
Screw Material
Aluminum
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Maximum Voltage
600 V
Tap Shape
Z
Minimum Operating Temperature
-49 Degrees F
Compatible with Product Type
Copper and Aluminum Conductors
RoHS Compliant
Yes
Current Rating
250 A (AL); 310 A (CU)
Cu Conductor Max Amp
350
Al Conductor Max Amp
280
Ul Standard
UL 486A/B
Conductors Count
2
Ul File No
E186991
Temp Rating
90C, AL9CU
Wire Cable Class
Class B, Class C
Assortment
Clear Coated Pre-Insulated Connectors
Max Torque
400
Certifications
cULus
Conductor Type
Copper, Aluminum
Env Temp
Cold Temperature rated to -45C
Current
250 A
Maximum Run Conductors
2
Maximum Tap Conductors
2
Maximum Conductors
2

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.