Surface-Conditioning Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium
Mfr # 66261017898
Zoro # G5807252
product price:Â $171.99
/pk 12, $14.33/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
18 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66261017898
Zoro #
G5807252
UPC #
662610178984
Country of Origin
Mexico
Dimensions
Width
1 in
Length
18 in
Overall Width
1 in
Overall Length
18 in
Details
Item
Surface-Conditioning Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Rapid Prep
Color
Maroon
Backing Weight
Y
Backing Material
Polyester
Bond Type
Resin
Flexibility Type
Extra-Flexible
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Medium, Overall Length 18 in, Overall Width 1 in, Backing Material Polyester, Backing Weight Y, Flexibility Type Extra-Flexible, Bond Type Resin, Color Maroon, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.