Cloth Sanding Belt, 4x24", ZA, 50 Grit, Package Quantity 5, 4" W, 24" L, Zirconia Alumina, 50 Grit
- Mfr # 07660749277
- Zoro # G4469993
product price:Â
$
37.85
/pk of 5, $7.57/ea
Sold in multiples of 5Â pks for
$189.25
Key Features
Width
4"
Length
24"
Abrasive Material
Zirconia Alumina
Grit
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07660749277
- Zoro #
- G4469993
- UPC #
- 07660749277
- Country of Origin
- United States
- Item
- Cloth Sanding Belt,4x24",ZA,50 Grit,Package Quantity 5
- Abrasive Material
- Zirconia Alumina
- Grit
- 50
Dimensions
- Width
- 4"
- Length
- 24"
Description
Cloth Sanding Belt,4x24 In.,ZA,50 Grit,Package Quantity 5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.