Zoro Homepage
This item is Discontinued.
Zoro Select Lock Nut, 4-40, Stainless Steel, Plain, 50000 PK 26AE79NM440

Lock Nut, 4-40, Stainless Steel, Plain, 50000 PK (Discontinued)

  • Mfr # 26AE79NM440
  • Zoro # G5808004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26AE79NM440
Zoro #
G5808004
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
4-40
Dia./Thread Size
#4-40

Details

Item
Lock Nut
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Rockwell Hardness
B80 Min
Basic Material
Stainless Steel
Type
with Nylon Insert
Nut Style
Nylon Insert Lock Nut
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Material Grade
18-8

Description

Lock Nut, Finish Plain, Material Stainless Steel, Thread Size 4-40, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B80 Min, Package Quantity 50000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.