Newspaper Bags, 20" x 6-1/2", 0.65 mil, Clear, None, 2000 PK

  • Mfr # 5DTW8

  • Zoro # G5808363


product price:  $61.89
/pk 2000, $0.03/ea

Key Features

Width
6-1/2"
Length
20"
Color
Clear
Bag Closure Type
None
Thickness
0.65 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5DTW8
Zoro #
G5808363
UPC #
654866011061
Country of Origin
Viet Nam

Dimensions

Width
6-1/2"
Length
20"
Thickness
0.65 mil
Depth
0
Size
20" x 6-1/2"
Seal Length
20 in
Overall Length
20 in

Details

Item
Newspaper Bags
Color
Clear
Bag Closure Type
None
Material
Polypropylene (PP)
Write on Surface
No
Hang Hole
No
Bag Item
Newspaper Bag
Bag Material
Polypropylene
Package Configuration
Case Pack
Bag Bottom Type
Flat
Bag Type
Newspaper Holder
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Packaging Bag, Bag Closure Type Open Top, Polypropylene, Thickness 0.65 mil, Width 6 1/2 in, Length 20 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 20 in, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.