This item is Discontinued.

Ipc Corner Guard Cap, 3/8"Hx3"L, American Teak 121TC-0453

Corner Guard Cap, 3/8"Hx3"L, American Teak (Discontinued)

  • Mfr # 121TC-0453
  • Zoro # G5809172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121TC-0453
Zoro #
G5809172
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3/8 in
Thickness
3/8 in

Details

Item
Corner Guard Cap
Color
American Teak
Material
Plastic
For Use With
Mfr. No. 134BN-0553, 138BN-0553, 139BN-0553, 1312BN-0553
Mounting
Screw In

Description

Corner Guard Cap, Color American Teak, Height 3/8 in, Thickness 3/8 in, Material Plastic, Mounting Screw In, For Use With Mfr. No. 134BN-0553, 138BN-0553, 139BN-0553, 1312BN-0553

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.