Therma LevelGauge, 23"D, 10.5"Extn, 1.5"NPT

  • Mfr # H-1.5-23-10.5

  • Zoro # G5811233


product price:  $53.89
/ea

Key Features

Type
Convault250, Convault500
Drum Capacity
Convault250, Convault500
Tank Depth
23 in
Connection Size
1.5 in NPT
Calibration Unit Increments
1/8s of a tank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-1.5-23-10.5
Zoro #
G5811233
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
23 in
Connection Size
1.5 in NPT
Extension Length
10 1/2 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
For Container Depth
23 in
Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 1/8 in

Details

Type
Convault250, Convault500
Drum Capacity
Convault250, Convault500
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Accuracy
1/8 of a Tank
Rod Material
Galvanized Steel
Pressure Rating
70 psi
Rivet Material
Brass
Temp. Range
-20 Degrees to 120 Degrees F
Calibration Unit Material
Plastic
Gasket Material
Duro Nitrile
Float Material
HDPE
Assembly Nut Material
HDPE
Bushing Material
Aluminum
Window Material
Cellulose Acetate
Housing Material
Cellulose Acetate
Standards
FL Approved
Units of Measurement
Inches
Float Rod Material
Galvanized Steel
Minimum Temperature
-20 Degrees F
Seal Material
Nitrile Rubber
Thread Type
NPT
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
For Container Capacity
No Exact Capacity
Maximum Temperature
120 Degrees F
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Thread Gender
Male
Graduation Marks
1/8 Increments, Empty, Full
For Container Type
No Specific Style
Maximum Operating Pressure
70 psi
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design

Description

Level Gauge, Extension Length 10 1/2 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 23 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 1 1/2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.