Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 6 1/2 W

  • Mfr # RB195

  • Zoro # G5812012


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB195
Zoro #
G5812012
UPC #
690774133136
Country of Origin
China

Dimensions

Footwear Width
W
Size
6 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Style Number
RB195
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Insole System
EVA
Standards
ASTM F2413
Upper Material Description
Leather
Ninety Degree Heel
No
Removable Insole
Yes
Footwear Shank Type
None
Max. Heat Rating
100 Degrees F
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.11
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Wide Toe Cap
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
1.03
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Predominant Footwear Color
Navy
Liner Material
Mesh, Nylon
Midsole Material
EVA
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Blue
Series
RB195
Heel Style
Flat Heel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.1
All-Leather Upper
Yes
Insole Material
EVA
Toe Cap Material
Steel
Style Family
Athletic Shoe
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
1.03
Slip-Resistance Value - Mark II - Oily
0.11
Heel Definition
Flat Heel
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Suede
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.