Calibration Weight Kit, SS, 200g, ScrewKnob
Mfr # 82640NV
Zoro # G5812143
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82640NV
Zoro #
G5812143
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.24 in
Overall Height
1.886 in
Details
Item
Calibration Weight Kit
Material
Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
200 g
Calibration Weight Material
Stainless Steel
Calibration Weight Class
2
Class
2
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Weight Style
Cylinder
Calibration Tolerance
1 mg
Includes
Case, Glove
Compliance
ASTM
Calibration Certificate
NVLAP - Accredited
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 1.89 in, Overall Length 1.24 in, Calibration Tolerance 1 mg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.