Security Toothbrush, White/Green, PK720

  • Mfr # 90012

  • Zoro # G5813473


product price:  $208.99
/pk 720, $0.29/ea
Free Shipping & Returns

Key Features

Material
Flexible Plastic
Color
Green/White
Bristle Material
Flexible Plastic
Product Type
Security Toothbrush
Handle Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90012
Zoro #
G5813473
UPC #
-
Country of Origin
China

Dimensions

Handle Length
3 in

Details

Item
Security Toothbrush
Material
Flexible Plastic
Color
Green/White
Bristle Material
Flexible Plastic
Product Type
Security Toothbrush
Handle Material
Plastic
Bristle Firmness
Soft

Description

Security Toothbrush, Product Type Security Toothbrush, Bristle Firmness Soft, Handle Length 3 in, Color Green/White, Bristle Material Flexible Plastic, Series Not Applicable, Standards Not Applicable, Handle Material Plastic, Package Quantity 720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.