Eye Wash Station/Estacion Para Lavar Los Ojos, 7 in W x 10 in H, Rectangle, Vinyl, 470Z51

  • Mfr # 470Z51

  • Zoro # G5817161


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470Z51
Zoro #
G5817161
UPC #
00194484163594
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Printed Language
English, Spanish
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Header
No Header
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend Background Color
Green; White
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PSFD-48, PSFD-48
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Legend Pictogram Description
Eye Wash
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.