Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472T37

  • Mfr # 472T37

  • Zoro # G5817469


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Unauthorized Personnel Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472T37
Zoro #
G5817469
UPC #
00194484169268
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Unauthorized Personnel Keep Out
Mirror Print
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
Sign Header Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.