Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472Y66

  • Mfr # 472Y66

  • Zoro # G5817539


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
DO NOT ENTER
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472Y66
Zoro #
G5817539
UPC #
00194484170912
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
DO NOT ENTER
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Background Color
Orange
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Black
State Specific Sign
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
Adhesive Type
Acrylic
Sign Header Style
Text
Corrosion Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Sign Legend
Do Not Enter
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.