Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Tag, Lockout Tagout, Polyester, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK

  • Mfr # 29UG15

  • Zoro # G5817856


product price: $40.18
/pk 25, $1.61/ea

Key Features

Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Header Background Color
Black, Red, White
Tag Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29UG15
Zoro #
G5817856
UPC #
754473845063
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Diameter
3/8 in

Details

Material
Polyester
Item
Caution Tag
Color
White
Tag Shape
Rectangle
Header Background Color
Black, Red, White
Tag Material
Polyester
Tag Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
Yes
Legend Same on Both Sides
No
Grommet Material
Metal
Legend
Barricade Tag Do Not Remove, Reason, Installed By, Date, Time, Hazard Description
Shape
Rectangular
Legend/Background Color
Black/Red
Includes
(25) Tags
Header
Danger
Header Legend Color
White
Reverse Side Legend
Barricade Tag Do Not Remove Contact Person Below for Entry Instructions, Name, Dept, Phone
No. of Ties Included
25
Legend Color
White
Language
English
Subject Matter
Lockout Tagout
Tag Subject
Barricades
Background Color
White
Legend Style
Text
Glow In The Dark
No
Sign Header
Danger
Sign Legend
Barricade Tag Do Not Remove Contact Person Below For Entry Instructions, Name, Dept, Phone
Corrosion Resistant
No
No. of Fasteners Included
25
Sign Header Background Color - Back Side
White
Safety Tag Legend - Back Side
Barricade Tag Do Not Remove Contact Person Below For Entry Instructions, Name, Dept, Phone
Tear Resistant
No
Chemical Resistant
No
Safety Tag Package Style
Bag
Sign Header Background Color
White
Serialization
Not Serialized
Sign Header -Back Side
Danger
Printed Language
English
Number of Tags
25
Moisture Resistant
Yes

Description

Caution Tag, Subject Matter Lockout Tagout, Sign Legend Barricade Tag Do Not Remove Contact Person Below For Entry Instructions, Name, Dept, Phone, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color White, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag Do Not Remove Contact Person Below For Entry Instructions, Name, Dept, Phone, Sign Header -Back Side Danger, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.