Zoro Homepage
This item is Discontinued.
Carol Comm Cable, Shielded, Plenum, 22/6, 500 Ft. E2106S.86.86

Comm Cable, Shielded, Plenum, 22/6, 500 Ft. (Discontinued)

  • Mfr # E2106S.86.86
  • Zoro # G5820701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2106S.86.86
Zoro #
G5820701
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size - Data Cable
22 AWG
Length
500 ft.
Spool Length
500 ft
Nominal Outside Dia.
0.176 in
Conductor Size
22 AWG

Details

Item
Multi-Conductor
Number of Conductors
6
Shielded
Yes
Solid / Stranded
Stranded
Jacket Color
Natural
Jacket Material
Premium-Grade Natural Flexguard(R) PVC
Insulation Material
Premium-Grade, Color-Coded Flexguard(R) PVC
Standards
NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V); NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
Application
Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts
Temp. Range
32 Degrees to 167 Degrees F
Jacket Material - Wire and Cable
Premium Grade Flexguard(R) PVC
NEC Article
725, 800
Shielded / Unshielded
Shielded
Plenum / Riser Rated
Plenum Rated
Shielding Material
Foil
Cable Sub-Category
Multi-Conductor

Description

Multi-Conductor, Insulation Material Premium-Grade, Color-Coded Flexguard(R) PVC, Jacket Color Natural, Jacket Material Premium-Grade Natural Flexguard(R) PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 6, Application Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts, Standards NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V); NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.