Notice, CLEARANCE _ FT., 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477M64

  • Mfr # 477M64

  • Zoro # G5821361


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
CLEARANCE ___ FT.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
477M64
Zoro #
G5821361
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
CLEARANCE ___ FT.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Style
Text
OSHA Compliant
Yes
Header
Notice
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
White
Material Properties
Rigid
Number of Printed Sides
1
Sign Header
Notice
Glow In The Dark
No
Sign Legend Background Color
White
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend
Clearance ___ Ft.
Mounting Pattern
4 Corner
Write on Surface
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Blue
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance ___ Ft., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.