This item is Discontinued.

Norton Abrasives Sanding Belt, Coated, 1" W, 24" L, 40 Grit, Coarse, Ceramic, R981 SG, Red 66254491531

Sanding Belt, Coated, 1" W, 24" L, 40 Grit, Coarse, Ceramic, R981 SG, Red (Discontinued)

  • Mfr # 66254491531
  • Zoro # G5822677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66254491531
Zoro #
G5822677
UPC #
662544915310
Country of Origin
United States

Dimensions

Width
1 in
Length
24 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
Grade
Coarse
Series
R981 SG
Color
Red
Backing Material
Polyester
Backing Weight
Y

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 40, Series R981 SG, Grade Coarse, Backing Material Polyester, Backing Weight Y, Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.