This item is Discontinued.

Norton Abrasives Sanding Belt, Coated, 1/8" W, 18" L, 120 Grit, Fine, Ceramic, R980P Blaze, Orange 66254475215

Sanding Belt, Coated, 1/8" W, 18" L, 120 Grit, Fine, Ceramic, R980P Blaze, Orange (Discontinued)

  • Mfr # 66254475215
  • Zoro # G5822896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254475215
Zoro #
G5822896
UPC #
662544752151
Country of Origin
United States

Dimensions

Width
1/8 in
Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Fine
Series
R980P Blaze
Color
Orange
Backing Material
Polyester
Backing Weight
Y

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 120, Series R980P Blaze, Grade Fine, Backing Material Polyester, Backing Weight Y, Color Orange, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.