This item is Discontinued.

Brady Label, Amber, Polyimide, PK750 PTL-1-426

Label, Amber, Polyimide, PK750 (Discontinued)

  • Mfr # PTL-1-426
  • Zoro # G5824427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTL-1-426
Zoro #
G5824427
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4"
Width
1/4"

Details

Item
Label
Material
Polyimide
Legend
No Legend
Color
Amber
Standards
RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Adhesive
Yes

Description

Label, Material Polyimide, Package Quantity 750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.