1/4" Two Flute Routing End Mill Ball Nose, 1-1/2" Neck

  • Mfr # AMC706138

  • Zoro # G5825434


product price:  $72.99
/ea

Key Features

Diameter
1/4"
Application
For Aluminum
Single End/Double End
Single
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMC706138
Zoro #
G5825434
UPC #
094713560630
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
4 in
Length of Cut
0.375 in
Neck Dia.
0.236 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Radius
0.1250"
Neck Length
1.5 in
Milling Dia.
0.25 in

Details

Number of Flutes
2
Application
For Aluminum
Single End/Double End
Single
Helix Angle
40 Degrees
Grade
High Performance
End Style
Ball Nose
Shank Type
Straight
Cutting Type
Center
List Number
AFNS-2
End
Single
Type
Aluminum Rougher/Finisher, Standard Length, Necked
End Mill Application
Finishing
Item
Ball End Mill
Finish
Bright (Uncoated)
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Material Grade - Machining
High Performance
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.