Zoro Homepage
This item is Discontinued.
No Product Image Available

CFL LED Light Bulb, 5W, 3500K Temp., PK, 6 (Discontinued)

  • Mfr # HN-H-GX23-U-5W-835-G4
  • Zoro # G5826243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN-H-GX23-U-5W-835-G4
Zoro #
G5826243
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3500K
Bulb Technology
LED
Dimmable
No
Watts
5
Lumens
580
Item
Fluorescent LED Bulb
Color Rendering Index
80.0
Lighting Technology
LED
Average Bulb Life
50,000 hr.
Wattage Equivalency
3800W HAL

Description

Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.