Danger/Peligro, Water Unsafe To Drink, Spanish-Bilingual, 10 in W x 7 in H, 470J50

  • Mfr # 470J50

  • Zoro # G5827357


product price:  $6.79
/ea
Sold in multiples of 4 for $27.16

Key Features

Legend
Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
470J50
Zoro #
G5827357
UPC #
00194484162252
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger/Peligro
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English, Spanish
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend
Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black; Red; White
Average Outdoor Durability
2 yr
State Specific Sign
No
Corrosion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.