Recyclable Save Our Resources Cardboard, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468V24

  • Mfr # 468V24

  • Zoro # G5889252


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Recyclable Save Our Resources Cardboard
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468V24
Zoro #
G5889252
UPC #
00194484207861
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Recyclable Save Our Resources Cardboard
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Standards
EPA 40 CFR 246
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
No
Header
No Header
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Write on Surface
No
Sign Format
Other Format
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Recyclable Save Our Resources Cardboard
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Save Our Resources Cardboard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.