CLEAN UP AND KEEP CLEAN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Y37

  • Mfr # 468Y37

  • Zoro # G5827698


product price:  $7.19
/ea

Key Features

Legend
CLEAN UP AND KEEP CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Y37
Zoro #
G5827698
UPC #
00194484160715
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
CLEAN UP AND KEEP CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header
Blank
Header Background Color
Black
Sign Background Color
Blue, White
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Clean Up And Keep Clean
Chemical Resistant
No
Sign Legend Background Color
Blue, White
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
No Header
Number of Printed Sides
1
Adhesive Type
Acrylic
Metal Detectable
No
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Clean Up And Keep Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.