This item is Discontinued.

Imation DVD+R Disc, 4.70 GB, 120 min, 16x, PK50 IMN17353

DVD+R Disc, 4.70 GB, 120 min, 16x, PK50 (Discontinued)

  • Mfr # IMN17353
  • Zoro # G5828085
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMN17353
Zoro #
G5828085
UPC #
051122173530
Country of Origin
India

Details

Item
DVD+R Disc
Capacity
4.70 GB
Speed
16x
Surface Type
Inkjet Printable
Time
120 min
Packaging
Spindle
Color
Matte White

Description

DVD+R Disc, Capacity 4.70 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Inkjet Printable, Color Matte White, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.