Pipe Marker, City Water, Gn, 8 In orGreater, 5655-HPHV

  • Mfr # 5655-HPHV

  • Zoro # G5828471


product price:  $48.39
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5655-HPHV
Zoro #
G5828471
UPC #
754473596576
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
32 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
City Water
Material
Plastic
Legend Color
White
Marker Attachment Style
Fiberglass Carrier
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Fits Pipe O.D.
8 in and Larger
Language
English
Flow Direction Arrow
Left
Self-Adhesive
Yes
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Pipe Marker Legend
City Water
Glow In The Dark
No
Pipe Marker Package Type
Each
Number of Pipe Markers
1
Abrasion Resistant
Yes
UV Resistant
No
ISO 14726
No
Water Resistant
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
Legend Text Color
White
Maximum Service Temperature
230 Degrees F
Humidity Resistant
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend City Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.