Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-0154
Zoro #
G5830391
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6"
Length
144"
Thickness
1"
Details
Item
Wall Protection Guard
Color
Clam Shell
Material
Plastic/Aluminum
Hardware
Included
Mounting
Screw In
For Use With
Mfr. No. 1622-0154
Description
Wall Protection Guard, Height 6 in, Length 144 in, Thickness 1 in, Color Clam Shell, Material Plastic/Aluminum, Mounting Screw In, Hardware Included, For Use With Mfr. No. 1622-0154
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.