Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465L27

  • Mfr # 465L27

  • Zoro # G5830857


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before & During Entry
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465L27
Zoro #
G5830857
UPC #
00194484200374
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before & During Entry
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header
Danger
Adhesive Type
Acrylic
Mirror Print
No
Graffiti Resistant
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Corrosion Resistant
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry
Number of Printed Sides
1
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products