Danger, WATCH FOR FALLING DEBRIS, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479G22

  • Mfr # 479G22

  • Zoro # G5831520


product price:  $23.99
/ea

Key Features

Legend
WATCH FOR FALLING DEBRIS
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
479G22
Zoro #
G5831520
UPC #
00194484230173
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WATCH FOR FALLING DEBRIS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Sign Background Color
White
Header
Danger
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red, White
Printed Language
English
Legend Style
Symbol and Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend
Watch For Falling Debris
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.