Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3513FVV-0453-0238
Zoro #
G5831618
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
5 in
Overall Height
7 7/8 in
Details
Item
Right Handrail Return
Color
American Teak/Feather
Type
Impact Resistant
For Use With
Mfr. No. 3510FVV-0553-0238
Includes
Hardware
Description
Right Handrail Return, Impact Resistant, American Teak/Feather, For Use With Mfr. No. 3510FVV-0553-0238, Overall Height 7 7/8 in, Overall Length 5 in, Includes Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.