Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261059356
Zoro #
G5831655
UPC #
662610593565
Country of Origin
United States
Dimensions
Back Mounting Size
1/4 in
Thickness
1/2 in
Diameter
4"
Face Mounting Size
4"
Details
Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Straight Shaft
Density
Medium
Vacuum Hole Design
Non-Vacuum
Max. Speed
18,000 rpm
Body Material
Foam
Description
Hook-and-Loop Disc Backup Pad, Face Mounting Type Hook-and-Loop, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 in, Density Medium, Vacuum Hole Design Non-Vacuum, Thickness 1/2 in, Body Material Foam, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.