Recyclable Plastic Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468U55

  • Mfr # 468U55

  • Zoro # G5831730


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Recyclable Plastic Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468U55
Zoro #
G5831730
UPC #
00194484207601
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Recyclable Plastic Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Standards
EPA 40 CFR 246
ANSI Compliant
No
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Mirror Print
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Sign Legend
Recyclable Plastic Only
State Specific Sign
No
Corrosion Resistant
Yes
Metal Detectable
No
Write on Surface
No
Sign Format
Other Format
Glow In The Dark
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Recyclable Plastic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.