This item is Discontinued.

Ipc Right Handrail Return, Impact Resistant 1203-0103

Right Handrail Return, Impact Resistant (Discontinued)

  • Mfr # 1203-0103
  • Zoro # G5832248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203-0103
Zoro #
G5832248
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
6 1/4 in
Overall Length
4 1/4 in

Details

Item
Right Handrail Return
Color
White Sand
Type
Impact Resistant
For Use With
Mfr. No. 1200-0103
Includes
Hardware

Description

Right Handrail Return, Impact Resistant, White Sand, For Use With Mfr. No. 1200-0103, Overall Height 6 1/4 in, Overall Length 4 1/4 in, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.