This item is Discontinued.

Peerless Industries TV Ext Column, Fixed, 1200 lb, 8 ft, Blk, Stl EXT108-AB/AW

TV Ext Column, Fixed, 1200 lb, 8 ft, Blk, Stl (Discontinued)

  • Mfr # EXT108-AB/AW
  • Zoro # G5834105
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXT108-AB/AW
Zoro #
G5834105
UPC #
735029297918
Country of Origin
United States

Dimensions

Mounting Dia. (In.)
1-1/2
Overall Depth (In.)
2
Overall Width (In.)
2
Overall Height (In.)
99-1/2

Details

Item
TV Extension Column
Type
Fixed Length
Color
Black
Construction
Steel
Max. Extension
8 ft.
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
TV Mounts
Finish
Black
Load Capacity (Lb.)
1200
Mounting
Ceiling
Standards
UL
Features
Notched on Both Ends for Safety Locking
Pitch (Deg.)
0

Description

TV Extension Column, Color Black, Finish Black, Features Notched on Both Ends for Safety Locking, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.