This item is Discontinued.

Eaton Bussmann Fuse Block, J UL Class, 2 Poles, Pressure Screw Plate J60030-2PR

Fuse Block, J UL Class, 2 Poles, Pressure Screw Plate (Discontinued)

  • Mfr # J60030-2PR
  • Zoro # G5834324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J60030-2PR
Zoro #
G5834324
UPC #
051712175371
Country of Origin
Mexico

Details

Item
Fuse Block
Series
J600
Number of Poles
2
Connector Type
Pressure Screw Plate
Mounting Style
DIN Rail
Fuse Block Design
Open
For Fuse Series
LPJ, JKS
Fuse Type
Industrial
Fuse UL Class
J
Fuse Block or Holder AC Voltage Rating
600VAC
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
300VDC

Description

Fuse Block, Fuse UL Class J, Number of Poles 2, Series J600, Fuse Block Design Open, Mounting Style DIN Rail, Connector Type Pressure Screw Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.