Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-NA_14x10

  • Mfr # U5-1419-NA_14x10

  • Zoro # G5836603


product price:  $7.99
/ea

Key Features

Header
Notice
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1419-NA_14x10
Zoro #
G5836603
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Abrasion Resistant
No
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Legend
No Trespassing
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Mirror Print
No
Material Properties
Rigid
Sign Header
Notice
Sign Legend Background Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.