This item is Discontinued.

Norton Abrasives Sharpening File, 4In x 1/2In 66253325913

Sharpening File, 4In x 1/2In (Discontinued)

  • Mfr # 66253325913
  • Zoro # G5837237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253325913
Zoro #
G5837237
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 in
Width
1/2 in

Details

Item
Sharpening File
Shape
Square
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
MF44
Color
Brown

Description

Sharpening File, Abrasive Material Aluminum Oxide, Grade Medium, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.