Waxed Dental Floss, Mint, PK144

  • Mfr # 33810

  • Zoro # G5837526


product price:  $92.55
/pk 144, $0.64/ea
Free Shipping & Returns

Key Features

Size
12 yd
Application Days
2 to 3
Flavor
Mint
Container Type
Plastic Case
Product Type
Waxed Dental Floss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33810
Zoro #
G5837526
UPC #
-
Country of Origin
China

Dimensions

Size
12 yd
Overall Length
12 yd

Details

Item
Waxed Dental Floss
Application Days
2 to 3
Flavor
Mint
Container Type
Plastic Case
Product Type
Waxed Dental Floss
Waxed
Yes

Description

Waxed Dental Floss, Container Type Plastic Case, Flavor Mint, Product Type Waxed Dental Floss, Overall Length 12 yd, Waxed Yes, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.