Therma Level Gauge, 57"D, 9" Extn, 2"NPT

  • Mfr # H-2-57-9

  • Zoro # G5837955


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Type
Convault4000
Drum Capacity
Convault4000
Tank Depth
57 in
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-57-9
Zoro #
G5837955
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
57 in
Connection Size
2 in NPT
Float Dia.
1 1/8 in
Extension Length
9 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Pipe Size
2 in
Float Diameter
1 1/8 in
For Container Depth
57 in

Details

Type
Convault4000
Drum Capacity
Convault4000
Calibration Unit Increments
1/8s of a tank
Rod Material
Galvanized Steel
Float Material
HDPE
Bushing Material
Aluminum
Accuracy
1/8 of a Tank
Rivet Material
Brass
Assembly Nut Material
HDPE
Item
Level Gauge
Temp. Range
-20 Degrees to 120 Degrees F
Calibration Unit Material
Plastic
Pressure Rating
70 psi
Gasket Material
Duro Nitrile
Thread Gender
Male
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Graduation Marks
1/8 Increments, Empty, Full
Float Rod Material
Galvanized Steel
Thread Type
NPT
Maximum Temperature
120 Degrees F
Standards
FL Approved
Housing Material
Cellulose Acetate
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Window Material
Cellulose Acetate
For Container Type
No Specific Style
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
For Container Capacity
No Exact Capacity
Seal Material
Nitrile Rubber
Maximum Operating Pressure
70 psi
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design

Description

Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 57 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.