SAFETY SHOWER/DUCHA DE SEGURIDAD, 9 in W x 12 in H, L-Shape Projection, PETG, 480W25

  • Mfr # 480W25

  • Zoro # G5837960


product price:  $17.79
/ea

Key Features

Legend
SAFETY SHOWER/DUCHA DE SEGURIDAD
Sign Material
PETG
Height
12 in
Width
9 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480W25
Zoro #
G5837960
UPC #
00194484246525
Country of Origin
United States

Dimensions

Height
12 in
Width
9 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
SAFETY SHOWER/DUCHA DE SEGURIDAD
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Printed Language
English, Spanish
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Sign Header
No Header
Legend Pictogram ID
PARW-74, PFSD-55
Sign Legend
Safety Shower/Ducha De Seguridad
ANSI 969 Compliant
No
Material Properties
Rigid
Chemical Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
150 Degrees F
Sign Legend Style
Symbol and Text
Minimum Service Temperature
0 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535, ANSI Z358.1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
2
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Legend Pictogram Description
Down Arrow, Emergency Shower
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Safety Shower/Ducha De Seguridad, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.