Notice, KEEP AISLES CLEAR, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477K99

  • Mfr # 477K99

  • Zoro # G5838563


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
KEEP AISLES CLEAR
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
477K99
Zoro #
G5838563
UPC #
00194484210076
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP AISLES CLEAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
Notice
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend
Keep Aisles Clear
State Specific Sign
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Sign Header
Notice
Corrosion Resistant
Yes
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.