Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 11 1/2 W

  • Mfr # RB195

  • Zoro # G5839854


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB195
Zoro #
G5839854
UPC #
690774133235
Country of Origin
China

Dimensions

Footwear Width
W
Size
11 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Insole System
EVA
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.11
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
RB195
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Ninety Degree Heel
No
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Navy
Static Dissipative
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.03
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Midsole Material
EVA
Footwear Sole Pattern
Siped
Removable Insole
Yes
Shank Material
Steel
Completely Non Metallic
No
Upper Material Description
Leather
Non Metallic Upper
Yes
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Heat Resistant
No
Upper Color
Blue
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
RB195
Slip Resistant
Yes
Heel Style
Flat Heel
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.11
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Dry
1.03
Toe Cap Material
Steel
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
Athletic Shoe
Upper Material (PRINT)
Suede
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.