Shop ROCKPORT WORKS

Men's Oxford Shoe, 7 Leather Upper, Steel Toe, Black, RK6761

  • Mfr # RK6761
  • Zoro # G8952194

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK6761
Zoro #
G8952194
UPC #
690774266315
Country of Origin
China

Dimensions

Footwear Width
W
Size
7
Heel Height
1/2 in
Width
W
Size (PRINT)
7

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Shank Material
Plastic
Completely Non Metallic
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.59
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-05
Insole System
Full Sock
Insulated
No
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.72
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Sole Pattern
Textured
Max. Heat Rating
100 Degrees F
Static Dissipative
Yes
Liner Material
Nylon
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
RK6761
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Midsole Material
EVA
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Resists
Impact/Compression/Puncture
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Series
RK6761
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Technology
Full Sock
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Oxford Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.72
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RK6761

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.