This item is Discontinued.

Brady Therm Transfer Label, Polyimide, 0.5x1 THT-5-426-10

Therm Transfer Label, Polyimide, 0.5x1 (Discontinued)

  • Mfr # THT-5-426-10
  • Zoro # G5840861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-5-426-10
Zoro #
G5840861
UPC #
66282030210
Country of Origin
Unknown

Dimensions

Height
1/2"
Width
1.000"

Details

Item
Thermal Transfer Printer Labels
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Application
Component and Board ID
Standards
In combination with the Series R4300 ribbon passes the requirements of: MIL-PRF-55110G General Specification for Printed Wiring Boards, MIL-STD-202G, Notice 12, Method 215K, SAE AS81531 Marking of Electrical Insulating Material.
Label Type
Polyimide
Labels per Roll
10,000
Color
Amber
Label Material
B-426 High Temperature Polyimide

Description

Thermal Transfer Printer Labels, Labels per Roll 10,000, Label Type Polyimide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.