Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3515FVV-0439-0238
Zoro #
G5842352
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
3 in
Overall Height
7 7/8 in
Details
Item
90 Degrees Inside Corner
Color
Beechnut/Feather
Type
Impact Resistant
For Use With
Mfr. No. 3510FVV-0539-0238
Includes
Hardware
Description
90 Degrees Inside Corner, Impact Resistant, Beechnut/Feather, For Use With Mfr. No. 3510FVV-0539-0238, Overall Height 7 7/8 in, Overall Length 3 in, Includes Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.