Zoro Homepage
This item is Discontinued.
Ipc Outside Corner, 90 deg., Impact Resistant 3134VV-0154

Outside Corner, 90 deg., Impact Resistant (Discontinued)

  • Mfr # 3134VV-0154
  • Zoro # G5842407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3134VV-0154
Zoro #
G5842407
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4 3/4 in
Overall Height
5 3/4 in

Details

Item
90 Degrees Outside Corner
Color
Clam Shell
Type
Impact Resistant
For Use With
Mfr. No. 3130VV-0104
Includes
Hardware

Description

90 Degrees Outside Corner, Impact Resistant, Clam Shell, For Use With Mfr. No. 3130VV-0104, Overall Height 5 3/4 in, Overall Length 4 3/4 in, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.