No 37 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78537

  • Zoro # G5843372


product price:  $20.65
/ea

Key Features

Overall Length
1 13/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
13/16 in
Number of Flutes
2
Decimal Equivalent
0.104
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78537
Zoro #
G5843372
UPC #
662355785379
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Drill Bit Size
#37
Flute Length
13/16 in
Shank Dia.
13/125 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Wire Size
#37
Depth x Dia. Ratio
4xD
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0189 in
Maximum Drilling Depth
3/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.104
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Point Type
General Purpose
Finish
Uncoated
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Drill Bit Grouping
Drill Bit
Material
Solid Carbide
List Number
769
Drill Point (Deg.)
140
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
H, M, N
Flute Type
Straight
Series
769
Material - Machining
Carbide
Aircraft Drill
No
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size #37, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.104, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.