No 39 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78539

  • Zoro # G5843713


product price:  $24.55
/ea

Key Features

Overall Length
1 13/16 in
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78539
Zoro #
G5843713
UPC #
662355785393
Country of Origin
United States

Dimensions

Size
#39
Overall Length
1 13/16 in
Flute Length
13/16 in
Wire Size
#39
Shank Dia.
199/2000 in
Drill Bit Size
#39
Depth:Dia. Ratio
4xD
Drill Point Length
0.0181 in
Maximum Drilling Depth
3/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Decimal Equivalent
0.0995
Drill Bit Grouping
Drill Bit
Point Type
4 Facet Point
List Number
769
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Series
769
Measurement System
Wire
Aircraft Drill
No
Flute Type
Straight
Helix Angle
40 Degrees
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, M, N
Cutting Direction
Right Hand
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight
Standards
Not Rated
Coolant Through
Non-Coolant Through

Description

Straight Flute Drill Bit, Drill Bit Size #39, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0995, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.