Zoro Homepage
This item is Discontinued.
Ipc Outside Corner, 90 deg., Impact Resistant 3114VV-0238

Outside Corner, 90 deg., Impact Resistant (Discontinued)

  • Mfr # 3114VV-0238
  • Zoro # G5844470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114VV-0238
Zoro #
G5844470
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4-3/4"
Overall Height
6 1/16 in

Details

Item
90 Degrees Outside Corner
Color
Feather
Type
Impact Resistant
For Use With
Mfr. No. 3110VV-0238
Includes
Hardware

Description

90 Degrees Outside Corner, Impact Resistant, Feather, For Use With Mfr. No. 3110VV-0238, Overall Height 6 1/16 in, Overall Length 4-3/4 In., Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.